50MRC16/FL DC BAY

Item #: 143247

Cat #: S1972

UPC: 045923019722

Sign In or Register to view pricing and more.
Halogen MR Lamp, Designation: 50MR16/DC/FL, 12V, 50 Watt, MR16 Shape, BA15d DC Bay Base, C-8 Filament, 2000 HR, 36 DEG Beam Angle, 1-7/8 IN Length, 2 IN Diameter, Lumens: 1500 CP Center Beam

Overview

Halogen MR Lamp, Designation: 50MR16/DC/FL, 12V, 50 Watt, MR16 Shape, BA15d DC Bay Base, C-8 Filament, 2000 HR, 36 DEG Beam Angle, 1-7/8 IN Length, 2 IN Diameter, Lumens: 1500 CP Center Beam
Also known as: 045923019722, S1972

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 600
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Angle: 36°
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 50
Light Technology: Halogen
Angle: 36°
Lumens: 600
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)