Occupancy Sensor Dimmer, 600W, Snow

Item #: 1432388
Cat #: MSCL-VP153M-SW
UPC: 784276055079
Sign In or Register to view pricing and more.
Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Snow

Overview

Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Snow
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276055079, MSCL-VP153M-SW

Specifications

Wattage: 600, 150
Color: Snow
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Color: Snow
Family / Style: Maestro
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)