Non-Metallic, 1-Gang, Device Box. 4-3/4" L, 3" W, 1-3/4" D, PVC, White

Item #: 143235

Cat #: PSB1WH

UPC: 786776024388

Sign In or Register to view pricing and more.
Non-Metallic, 1-Gang, Device Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, White

Overview

Non-Metallic, 1-Gang, Device Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776024388, PSB1WH

Specifications

Length: 4 3/4 in
Width: 3 in
Color: White
Depth: 1 3/4 in
Length: 4 3/4 in
Color: White
Width: 3 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)