Breaker, Molded Case, PowerPacT, H, 80A, 2P, 600VAC, 14kA, I-Line, Thermal Magnetic

Item #: 143196

Cat #: HDL26080

UPC: 785901461920

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT, H, 80 Amp, 2-Pole, 600 Volt AC, 14kA, I-Line, Thermal Magnetic, 80%, ABC

Overview

Breaker, Molded Case, PowerPacT, H, 80 Amp, 2-Pole, 600 Volt AC, 14kA, I-Line, Thermal Magnetic, 80%, ABC
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 80A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901461920, HDL26080

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)