AC Unit 115V, 50/60Hz, 4.1/4.5A, 1600BTU

Item #: 14319

Cat #: CR230216G016

UPC: 783510454296

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, L2, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500/1700 BTU/Hour, Material/Finish: Steel/Light Gray

Overview

Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, L2, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500/1700 BTU/Hour, Material/Finish: Steel/Light Gray
Also known as: 783510454296, CR230216G016

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)