Hedge Trimmer, 22"

Item #: 1431785

Cat #: DCHT820B

UPC: 885911457132

Sign In or Register to view pricing and more.
Documents & Guides
Hedge Trimmer, 20V Max, Lithium Ion Battery, 22"

Overview

Hedge Trimmer, 20V Max, Lithium Ion Battery, 22"
The DEWALT 20 V MAX* hedge trimmer has a high output motor and laser cut, hardened steel blades engineered for clean, fast cuts on branches up to 3/4 of an inch thick with 22 In. of blade length. The compact and lightweight 7.5 lb design maximizes maneuverability and minimizes stress on your arms.
Also known as: 885911457132, DCHT820B

Specifications

Volts DC: 20
Standards: California Proposition 65
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)