30 Space Outdoor Meter Load Center Combo, 200A MCB

Item #: 1431620

Cat #: LP320-MC

UPC: 078477822357

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor All-In-One Meter Load Center Combination with 200A Main Circuit Breaker Factory Installed, 30 Spaces, NEMA 3R Rated. Side-by-Side Construction, Surface Mount. Includes Enclosure and Ring-Type Door, 37.25" H x 25" W x 5.2" D

Overview

Outdoor All-In-One Meter Load Center Combination with 200A Main Circuit Breaker Factory Installed, 30 Spaces, NEMA 3R Rated. Side-by-Side Construction, Surface Mount. Includes Enclosure and Ring-Type Door, 37.25" H x 25" W x 5.2" D
Take power to new heights with the awardwinning Leviton Load Center – the industry’s most intelligent circuit breaker system available today. With optional smart circuit breakers, users can get insights on energy usage and control their panel like never before.
Also known as: 078477822357, LP320-MC

Specifications

Amps: 200
Spaces: 30
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
Spaces: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)