23W BR38 CFL REFLECTOR

Item #: 143139

Cat #: S7275

UPC: 045923072758

Sign In or Register to view pricing and more.
Documents & Guides
SAT S7275 23W BR38 CFL REFLECTOR

Overview

SAT S7275 23W BR38 CFL REFLECTOR
Also known as: 045923072758, S7275

Specifications

Lumens: 1070
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Type: Reflector
Lumens: 1070
Wattage: 23
Type: Reflector
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)