Relay, Ice Cube, 6A, 4PDT, 14-Blade, 24VDC Coil, Test Button

Item #: 143120

Cat #: 8921030000

UPC: 032248692273

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 6 Amp, 4-Pole Double Throw, 14-Blade, 24 Volt DC Coil, Test Button, Lots of 10

Overview

Relay, Ice Cube, 6 Amp, 4-Pole Double Throw, 14-Blade, 24 Volt DC Coil, Test Button, Lots of 10
Also known as: 032248692273, 8921030000

Specifications

Amps: 6
Volts DC Control: 24
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Amps: 6
Base: 14-Blade
Mounting: Socket
Volts DC Control: 24
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)