Fluorescent Lamp, Extended Performance, T8, 48", 30W, 3000K

Item #: 143113

Cat #: FO30/830/XP/SS/ECO3

UPC: 046135220630

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Supersaver, T8, 30 Watt, 3000K, Medium Base, 48 inch, Lumens: 2850, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22063* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Supersaver, T8, 30 Watt, 3000K, Medium Base, 48 inch, Lumens: 2850, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22063* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135220630, FO30/830/XP/SS/ECO3

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)