Wall Flange, Die Cast and Gray Composite

Item #: 143100

Cat #: S2MWF

UPC: 783510188115

Sign In or Register to view pricing and more.
Documents & Guides
Wall Flange, Type: NEMA Type 12 and IEC IP55, Supports up to 281 lbs, Vertical Motion Pedestal Tubes, Height-Adjustable for Pedestal Mounting.

Overview

Wall Flange, Type: NEMA Type 12 and IEC IP55, Supports up to 281 lbs, Vertical Motion Pedestal Tubes, Height-Adjustable for Pedestal Mounting.
Also known as: 783510188115, S2MWF

Specifications

Material: Neoprene, Aluminum
Width: 4.920 in
Depth: 5.110 in
Height: 5.510 in
Material: Neoprene, Aluminum
Depth: 5.110 in
Width: 4.920 in
Height: 5.510 in

Customer Reviews

No reviews for this product
(0)