This product may not be available in all locations.
1
more
LED Stack Light, 90-250VAC, Steady LED, NPT Base
Item #: 1430846
Cat #: 856TC-SNBA3Y6Y3P1
UPC: 194033243210
Sign In or Register to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, 0.5 Inch NPT Base, Black Housing, 90 - 250 Volt AC, 3 Circuits, Level 1 - Steady LED Module Blue, Level 2 - Steady LED Module Green, Level 3 - One Circuit Sounder Top, None-Sound Only, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Overview
Stack Lights, Configured, No Network Option, 0.5 Inch NPT Base, Black Housing, 90 - 250 Volt AC, 3 Circuits, Level 1 - Steady LED Module Blue, Level 2 - Steady LED Module Green, Level 3 - One Circuit Sounder Top, None-Sound Only, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033243210, 856TC-SNBA3Y6Y3P1
Specifications
Color: | Blue, Green, Black |
Mounting: | Pipe |
Volts AC Range: | 90 - 250 |
Color: | Blue, Green, Black |
Volts AC Range: | 90 - 250 |
Mounting: | Pipe |
Customer Reviews
No reviews for this product
(0)