LED High Bay, 14250 Lumen, 102 Watt, 120-277V, 5000K

Item #: 1430543

Cat #: HEDLMC2BDNWNGN

UPC: 056241616197

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Medium Distribution, 14250 Lumen, 102 Watt, 120-277 Volt, 5000K, Diffused Polycarbonate Dome, Dimmable, Pendant 3/4" NPT, Gray, 10 Foot [3 Meter] Power Cable, UL 844 Class I Div. 2

Overview

LED High Bay, Medium Distribution, 14250 Lumen, 102 Watt, 120-277 Volt, 5000K, Diffused Polycarbonate Dome, Dimmable, Pendant 3/4" NPT, Gray, 10 Foot [3 Meter] Power Cable, UL 844 Class I Div. 2
Also known as: 056241616197, HEDLMC2BDNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Wattage: 102
Light Technology: LED
Dimmable: Yes
Lumens: 14250
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Lumens: 14250
Mounting: Pendant
Wattage: 102
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)