Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38

Item #: 143044

Cat #: S4107

UPC: 045923041075

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1260, Color Temperature: 2925K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs

Overview

Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1260, Color Temperature: 2925K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs
Also known as: 045923041075, S4107

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 1260
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 38°
Color Temperature: 2900 (Warm White)
Lumens: 1260
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 38°
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 90
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)