CCP NO/NC AUX CONTACT

Item #: 1430414

Cat #: CCP2-AUX

UPC: 051712709668

Documents & Guides
No Documents Available
CCP NO/NC AUX CONTACT
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
BUSS BSPM1A150D200LVR 150VAC / 200V
Item #: 1204965
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

CCP NO/NC AUX CONTACT
Also known as: 051712709668, CCP2-AUX

Specifications

Mounting: Side
Amps: 5
Volts DC: 125
Poles: 1
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Class: CCP
Mounting: Side
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 5
Poles: 1
Interrupt Rating DC: 10 kA
Class: CCP

Customer Reviews

No reviews for this product
(0)