LED Optic Flood Light, 190W

Item #: 1430398

Cat #: PFL2G190LEDS

UPC: 765364929465

Sign In or Register to view pricing and more.
Documents & Guides
LED Optic Flood Light, 190W, 19870 Lumens, 71 CRI, 4500K, Slipfitter, 200,000 Hour Lifespan

Overview

LED Optic Flood Light, 190W, 19870 Lumens, 71 CRI, 4500K, Slipfitter, 200,000 Hour Lifespan
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment.
Also known as: 765364929465, PFL2G190LEDS

Specifications

Color: Black
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Wattage: 190
Light Technology: LED
Dimmable: Yes
Lumens: 19870
Color: Black
Mounting: Slipfitter
Light Technology: LED
Lumens: 19870
Color Temperature: 4500 (Cool White)
Wattage: 190
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)