Wireway, Nipple, 4" x 4" x 1", Type 12, Steel, Gray

Item #: 14302

Cat #: F44LN1

UPC: 783510199005

Documents & Guides
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x1.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x1.00, Material/finish: Steel/gray
Lay-in Hinged Cover Nipples are used for adjusting wireway length.
Also known as: 783510199005, F44LN1

Specifications

Length: 1 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 1 in
Color: Gray
Height: 4 in
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)