LED RETROFIT KIT 9IN RND 23L 35K W/OCC

Item #: 1430177

Cat #: RPT-P-LEDCR-G2-9IN-23L-835-FWFC-OCC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED RETROFIT KIT 9IN RND 23L 35K W/OCC

Overview

LED RETROFIT KIT 9IN RND 23L 35K W/OCC
Also known as: RPT-P-LEDCR-G2-9IN-23L-835-FWFC-OCC

Specifications

Lumens: 2300
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2300
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)