3' 10.5W T8 LED Lamp, 40K

Item #: 1430170

Cat #: 10.5T8/3F/840/EXT

UPC: 045079983304

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.
Also known as: 045079983304, 10.5T8/3F/840/EXT

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 1600
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)