Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked STOP

Item #: 143005
Cat #: ZB4BL434
UPC: 785901374527
Sign In or Register to view pricing and more.
Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked STOP

Overview

Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked STOP
This Harmony XB4, projecting red button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of pushbuttons and contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901374527, ZB4BL434

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)