This product may not be available in all locations.
20A 1P Smart AFCI H-Magnetic Branch Circuit Breaker
Item #: 1429890
Cat #: LB120-AS
UPC: 078477815083
Sign In or Register to view pricing and more.
Documents & Guides
20A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
Overview
20A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is comprimised
Also known as: 078477815083, LB120-AS
Specifications
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)