15A 1P Smart AFCI H-Magnetic Branch Circuit Breaker

Item #: 1429888

Cat #: LB115-AS

UPC: 078477815106

Sign In or Register to view pricing and more.
Documents & Guides
15A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V

Overview

15A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is comprimised
Also known as: 078477815106, LB115-AS

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Volts AC: 120
Amps: 15
Poles: 1

Customer Reviews

No reviews for this product
(0)