40A 2-Pole Smart Hydraulic Magnetic Branch Circuit Breaker

Item #: 1429883

Cat #: LB240-S

UPC: 078477814802

Sign In or Register to view pricing and more.
Documents & Guides
40A 2-Pole Smart Standard Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120/240V

Overview

40A 2-Pole Smart Standard Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120/240V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present. HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
Also known as: 078477814802, LB240-S

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Poles: 2
Amps: 40
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)