20A 1-Pole Smart Hydraulic Magnetic Branch Breaker

Item #: 1429874

Cat #: LB120-S

UPC: 078477815007

Sign In or Register to view pricing and more.
Documents & Guides
20A 1-Pole Smart Standard Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V

Overview

20A 1-Pole Smart Standard Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present. HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
Also known as: 078477815007, LB120-S

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Volts AC: 120
Poles: 1
Amps: 20

Customer Reviews

No reviews for this product
(0)