This product may not be available in all locations.
15A 1-Pole Smart Hydraulic Magnetic Branch Circuit Breaker
Item #: 1429868
Cat #: LB115-S
UPC: 078477814888
Sign In or Register to view pricing and more.
Documents & Guides
15A 1-Pole Smart Standard Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
Overview
15A 1-Pole Smart Standard Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present. HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
Also known as: 078477814888, LB115-S
Specifications
Poles: | 1 |
Amps: | 15 |
Type: | Plug-On |
Poles: | 1 |
Type: | Plug-On |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)