
Locking-Type Retrofit Photocell Receptacle
Item #: 142983
Cat #: K121-30
UPC: 078275107175
Documents & Guides
Locking-Type Retrofit Photocell Receptacle with 30 Inch Leads, 15 Amp, 120-480 Volt
Sign In or Register to view pricing and more.
Overview
Locking-Type Retrofit Photocell Receptacle with 30 Inch Leads, 15 Amp, 120-480 Volt
The K121 NEMA receptacles provide the connector interface for locking type photocontrols. They can be installed in the light fixture itself (K121), or attached externally with the use of a mounting bracket (K122).
Also known as: 078275107175, K121-30
Specifications
Material: | Phenolic |
Volts AC: | 480, 347 |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Material: | Phenolic |
Amps: | 15 |
Volts AC Range: | 120 - 277 |
Volts AC: | 480, 347 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)