MCB 489 3P B 3A ACDC

Item #: 1429386

Cat #: 2477590000

UPC: 050118492402

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 3P B 3A ACDC

Overview

MCB 489 3P B 3A ACDC
Also known as: 050118492402, 2477590000

Specifications

Poles: 3
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve B
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277, 240, 480Y
Amps: 3
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)