PVC Coated MC Cable, 6/2 Stranded Copper, 1000'

Item #: 1429372

Cat #: MCALPVCCTD62STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC Cable, 6/2 Stranded Copper, Aluminum Flex, 1000'

Overview

PVC Coated MC Cable, 6/2 Stranded Copper, Aluminum Flex, 1000'
Also known as: MCALPVCCTD62STRWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Stranding: Stranded
Jacket: PVC Coated Aluminum
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: Gray
Gauge: 6
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)