Solid Hinged Duct, PVC, 2X2X6', Light Gray

Item #: 142925

Cat #: HS2X2LG6NM

UPC: 074983424238

Sign In or Register to view pricing and more.
Solid Hinged Duct, 2 W x 2 H, 6' length, PVC, Light Gray, No Mounting Holes

Overview

Solid Hinged Duct, 2 W x 2 H, 6' length, PVC, Light Gray, No Mounting Holes
Hinged cover design with Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics
Also known as: 074983424238, HS2X2LG6NM

Specifications

Width: 2 in
Color: Light Gray
Height: 2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 2 in
Length: 6 ft
Color: Light Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)