Circuit breaker, PowerPacT Q, 100A, 3 pole, 240VAC, 65kA, lugs, thermal magnetic, 80%

Item #: 142920

Cat #: QGL32100

UPC: 785901603504

Sign In or Register to view pricing and more.
Circuit breaker, PowerPacT Q, 100A, 3 pole, 240VAC, 65kA, lugs, thermal magnetic, 80%

Overview

Circuit breaker, PowerPacT Q, 100A, 3 pole, 240VAC, 65kA, lugs, thermal magnetic, 80%
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 100A, 3 pole, circuit breaker has an interrupting rating of 65kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901603504, QGL32100

Specifications

Poles: 3
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)