Diagonal Brace Kit, 2"

Item #: 1429149

Cat #: 70-0205-CBR

UPC:

Documents & Guides
Diagonal Brace Assembly Kit, 5-Panel, SGA 2 inch (9 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Diagonal Brace Assembly Kit, 5-Panel, SGA 2 inch (9 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs
Also known as: 70-0205-CBR

Specifications

Size: 2 in
Color: Silver
Type: Diagonal Brace
Family / Style: Ground Mount
Length: 9.000 ft
Weight: 5.000 lbs
Size: 2 in
Type: Diagonal Brace
Length: 9.000 ft
Color: Silver
Family / Style: Ground Mount
Weight: 5.000 lbs

Customer Reviews

No reviews for this product
(0)