5-Light Chandelier, 3.5W, Candelabra, 120V, Chrome Finish
Item #:
1429125
Cat #:
3190305EN-05
UPC:
785652072031
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Chrome Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location
Overview
Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Chrome Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652072031, 3190305EN-05
Specifications
Color: | Chrome |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Diameter: | 26 in |
Wattage: | 3.500 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Color: | Chrome |
Type: | 5-Light, Chandelier |
Wattage: | 3.500 |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Diameter: | 26 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)