15.5W CFL Retrofit LED Lamp, 40K

Item #: 1429124

Cat #: 15.5PLH/840/BYP

UPC: 045079982543

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 15.5W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 1800, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., BYPass Ballast

Overview

LED Lamp, 15.5W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 1800, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., BYPass Ballast
Also known as: 045079982543, 15.5PLH/840/BYP

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 15.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1800
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15.500
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)