LED Stack Light, 24V AC/DC, Steady LED, 10 cm Pole Base

Item #: 1429044

Cat #: 855D-P10SC20B24Y3Y4C1

UPC: 662074635207

Sign In or Register to view pricing and more.
Documents & Guides
Stack Light, 30 mm, Aluminum Pole-Mount with Foot, 10 cm, Black, 24 Volt AC/DC, Steady LED,Green, Red, Sound Alarm - Continous Tone, None, No Module, No Module, No Module, No Module

Overview

Stack Light, 30 mm, Aluminum Pole-Mount with Foot, 10 cm, Black, 24 Volt AC/DC, Steady LED,Green, Red, Sound Alarm - Continous Tone, None, No Module, No Module, No Module, No Module
Control Tower™ Tower Lights. Designed to communicate application status, alerting you to critical equipment and system needs on the plant floor. Available in a wide variety of optical and acoustical functions, sizes, colors, voltages, and mounting options. Can be pre-assembled to save time or ordered as separate light and sound modules for customized field assembly
Also known as: 662074635207, 855D-P10SC20B24Y3Y4C1

Specifications

Mounting: Pole
Color: Red, Green, Black
Volts DC: 24
Size: 30 mm
Volts AC: 24
Mounting: Pole
Volts DC: 24
Volts AC: 24
Color: Red, Green, Black
Size: 30 mm

Customer Reviews

No reviews for this product
(0)