Wireway, Nipple, 4" x 4" x 2", Type 12, Steel, Gray

Item #: 14289

Cat #: F44LN2

UPC: 783510199104

Documents & Guides
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x2.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x2.00, Material/finish: Steel/gray
The nVent HOFFMAN HOFF44LN2 is available in lengths of 1.00 IN. (25 MM), 2.00 IN. (51 MM) and 3.00 IN. (76 MM).
Also known as: 783510199104, F44LN2

Specifications

Length: 2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 2 in
Color: Gray
Height: 4 in
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)