Non-Contact Voltage Tester with Laser Distance Meter

Item #: 1428878

Cat #: NCVT-6

UPC: 092644692253

Sign In or Register to view pricing and more.
Documents & Guides
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Laser Distance Meter; Measures In Meters, Feet, Or Inches. Batteries: 2 x AAA

Overview

Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Laser Distance Meter; Measures In Meters, Feet, Or Inches. Batteries: 2 x AAA
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Also known as: 092644692253, NCVT-6

Specifications

Type: Voltage Tester
Material: Plastic
Standards: California Proposition 65
Type: Voltage Tester
Standards: California Proposition 65
Material: Plastic

Customer Reviews

No reviews for this product
(0)