HG13 Filter Fan Exhaust Grille

Item #: 1428617

Cat #: HG1300503

UPC: 783510343347

Sign In or Register to view pricing and more.
Documents & Guides
HG13 Exhaust Grille, Black, Height: 12.8", Width: 12.82", Depth: 1.75"

Overview

HG13 Exhaust Grille, Black, Height: 12.8", Width: 12.82", Depth: 1.75"
Also known as: 783510343347, HG1300503

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)