MINIATURE CIRCUIT BREAKER 240V 110A

Item #: 142855

Cat #: QOB3110VH

UPC: 785901065432

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 110A,110A,22kA,240 Vac,3-Phase,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 110A,110A,22kA,240 Vac,3-Phase,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Mini CB, QO, 110 A, 3P, 120/240 V, 22 kA, Bolt on
Also known as: 785901065432, QOB3110VH

Specifications

Poles: 3
Family / Style: QO
Amps: 110
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 110
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)