This product has been discontinued.
LED 12" Square Canopy, 35 Watt, 4725 Lumen, 5000K, 120-277V
Item #: 1428409
Cat #: CANOPY2A/035UNVD850/12S5/WH
UPC: 046135604171
Sign In or Register to view pricing and more.
Documents & Guides
LED 12" Square Canopy, 35 Watt, 4725 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, White Finish
Overview
LED 12" Square Canopy, 35 Watt, 4725 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, White Finish
Also known as: 046135604171, CANOPY2A/035UNVD850/12S5/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | White |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)