This product may not be available in all locations.
![Breaker, Main Kit, 2P, 125A, 10kAIC, Hold Down Kit Included Breaker, Main Kit, 2P, 125A, 10kAIC, Hold Down Kit Included](https://rexel-cdn.com/products/image.jpg?i=1A832598-D5C1-4239-A617-03CBCB278643&f=420)
Breaker, Main Kit, 2P, 125A, 10kAIC, Hold Down Kit Included
Item #: 142835
Cat #: CH2125N
UPC: 782113098562
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main Kit, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Hold Down Kit Included
Overview
Breaker, Main Kit, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Hold Down Kit Included
Also known as: 782113098562, CH2125N
Specifications
Family / Style: | CH |
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 125 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)