LED Security Light, 60 Watt, 8000 Lumen, 4000K, 120-277V

Item #: 1428302

Cat #: WL1-D-PRM-D5-TL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Security Light, 60 Watt, 8000 Lumen, 4000K, 70 CRI, 120-277 Volt, Type 5 Distribution with Drop Refractor, Unfinished Aluminum, Tool-Less Door Entry

Overview

LED Security Light, 60 Watt, 8000 Lumen, 4000K, 70 CRI, 120-277 Volt, Type 5 Distribution with Drop Refractor, Unfinished Aluminum, Tool-Less Door Entry
Also known as: WL1-D-PRM-D5-TL

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277, 240, 208
Color: Aluminum
Wattage: 60
Light Technology: LED
Lumens: 8000
Volts AC: 120, 277, 240, 208
Wattage: 60
Color Temperature: 4000 (Cool White)
Color: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)