This product may not be available in all locations.


Mini circuit breaker accessory, Homeline, handle tie, 120/240VAC
Item #: 142827
Cat #: HOMTHT
UPC: 785901065449
Documents & Guides
Mini circuit breaker accessory, Homeline, handle tie, 120/240VAC, ties two 1 pole tandem circuit breakers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mini circuit breaker accessory, Homeline, handle tie, 120/240VAC, ties two 1 pole tandem circuit breakers
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This circuit breaker handle tie is for any two adjacent 120/240 VAC one pole side by side HOMT circuit breakers to independent trip two pole circuit breaker. Circuit breaker handle tie is UL Listed.
Also known as: 785901065449, HOMTHT
Specifications
Family / Style: | Homeline |
Mounting: | Device |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)