Sel-sw Ss211-16a-bg Toggle Switch,s

Item #: 142825

Cat #: SS211-16A-BG

UPC: 661191104108

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Selecta; Toggle Switch; Amperage Rating: 20, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 2.125 In Length X 1.980 In Height

Overview

Selecta; Toggle Switch; Amperage Rating: 20, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 2.125 In Length X 1.980 In Height
Also known as: 661191104108, SS211-16A-BG

Specifications

Type: Toggle Switches
Type: Toggle Switches

Customer Reviews

No reviews for this product
(0)