Conduit/Pipe to Flange Clip, Steel

Item #: 142816

Cat #: 32M58SM

UPC: 782856122234

Documents & Guides
Conduit/Pipe to Flange Clip, Conduit Size: 2", Flange Thickness: 5/16" - 1/2", Steel, 50 Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit/Pipe to Flange Clip, Conduit Size: 2", Flange Thickness: 5/16" - 1/2", Steel, 50 Pack
Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener.
Also known as: 782856122234, 32M58SM

Specifications

Mounting: Side
Material: Steel
Diameter: 2 in
Mounting: Side
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)