MULTI9 C60SP 3P D 10A MCB

Item #: 1428072

Cat #: M9F23310

UPC: 785901730187

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P D 10A MCB
Also known as: 785901730187, M9F23310

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)