LED Floodlight, 12KL

Item #: 1427625

Cat #: LL1200S

UPC: 050169994771

Sign In or Register to view pricing and more.
Documents & Guides
BELL® Weatherproof LED Floodlight, 13W, 1200 Lumens, 3000K, Finish: Gray

Overview

BELL® Weatherproof LED Floodlight, 13W, 1200 Lumens, 3000K, Finish: Gray
Attractive and durable floodlight will bring years of enjoyment, safety and convenience for various architectural or landscape lighting needs.
Also known as: 050169994771, LL1200S

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Gray
Lumens: 1200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Gray
Light Technology: LED
Wattage: 13
Lumens: 1200

Customer Reviews

No reviews for this product
(0)