Contactor, Safety, 100S, 60A, 24VDC, Coil, Contacts, 5NO, 2NC

Item #: 142761

Cat #: 100S-C60DJ22C

UPC: 611320222111

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 60 Amp, 24 Volt DC Coil, with Integrated Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 60 Amp, 24 Volt DC Coil, with Integrated Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C60DJ22C from Rockwell Automation® is a 60 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320222111, 100S-C60DJ22C

Specifications

Volts DC Control: 24
Poles: 7
Amps: 60
Type: Safety Contactor
Volts DC Control: 24
Amps: 60
Poles: 7
Type: Safety Contactor

Customer Reviews

No reviews for this product
(0)