Stainless Encl. 24.00x24.00x12.00

Item #: 142754

Cat #: A24H2412SS6LP

UPC: 783510837709

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x12.00, Stainless Steel, Type: 316L

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x12.00, Stainless Steel, Type: 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Purchase panels separately. Optional composite and aluminum panels are available for most sizes.
Also known as: 783510837709, A24H2412SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Width: 24 in
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)