Metal Halide Lamp, Single-Ended, T6, 150W

Item #: 142753

Cat #: S4290

UPC:

Documents & Guides
Metal Halide Lamp, Single-Ended, 150 Watt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 14000, CRI: 85, Color Temperature: 3000K, ANSI Code: M142/E
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, Single-Ended, 150 Watt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 14000, CRI: 85, Color Temperature: 3000K, ANSI Code: M142/E
Also known as: S4290

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 14000
Color Rendering Index (CRI): 85
Wattage: 150
Shape: T6 (Tubular)
Light Technology: HID
Dimmable: No
Base: 2-Pin (G12)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Shape: T6 (Tubular)
Dimmable: No
Lumens: 14000
Wattage: 150
Light Technology: HID
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)