Wireway, Nipple, 4" x 4" x 3", Type 12, Steel, Gray

Item #: 14272

Cat #: F44LN3

UPC: 783510199203

Documents & Guides
Wireway Nipple for Type 12 Lay-in, 4 Inch x 4 Inch x 3 Inch, Steel, Painted Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Nipple for Type 12 Lay-in, 4 Inch x 4 Inch x 3 Inch, Steel, Painted Gray
Lay-in Hinged Cover Nipples are used for adjusting wireway length.
Also known as: 783510199203, F44LN3

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Length: 3 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Length: 3 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)